Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive

  • Mfr # 12608

  • Zoro # G004396694


product price:  $14.99
/ea

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#7
Material
Stainless Steel
Materials for Use With
Softwoods Up to 1/2" Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12608
Zoro #
G004396694
UPC #
766565126080
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1 in
Drive Size
#7

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Stainless Steel
Materials for Use With
Softwoods Up to 1/2" Thick
Item
Wood Screw
Color
Zinc

Description

This 1" coarse thread, #7 square drive pan head screw works well in 1/2" thick, hardwood material such as oak, maple, hickory, cherry and walnut. The deep recess, pan head of this screw provides excellent driver engagement and is popular in framing applications involving hardwoods.Designed for pocket-hole systems, pocket-hole screws increase the strength of a pocket-hole joint. Cut-thread pattern prevents splitting. Coarse thread is for any combination of softwoods, plywood, and composites, and fine is for hardwoods. The screw features a type 17 auger tip that self-taps its' own hole, eliminating the need to predrill in even the hardest materials. Our screws zinc plated finish and a dry-lubricant coating that eases driving torque and provides greater rust resistance.


  • •Pan head style | For hardwood to hardwood applications | #7 square drive recess fine thread
  • •1" screw | Recommended material thick: 1/2" | Square-drive prevents bit slipping while driving
  • •Flat-bottom head seats firmly in pocket hole | Smooth shank draws the joint together | Self-tapping tip drills its own hole without splitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.