Wood Screw, #8, 1-1/4 in, Stainless Steel Flange Round Head Square Drive
- Mfr # 12610
- Zoro # G404396737
Key Features
Specifications
Product Information
- MFR #
- 12610
- Zoro #
- G404396737
- UPC #
- 766565126103
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
- Drive Size
- #8
Details
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Square
- Material
- Stainless Steel
- Materials for Use With
- Softwoods Up to 3/4" Thick
- Item
- Wood Screw
- Color
- Zinc
Description
This 1-1/4" coarse thread, #8 square drive washer head screw works well in 3/4" thick, hardwood material such as oak, maple, hickory, cherry and walnut. The deep recess, washer head of this screw provides excellent driver engagement and is popular in framing applications involving hardwoods. Designed for pocket-hole systems, pocket-hole screws increase the strength of a pocket-hole joint. Cut-thread pattern prevents splitting. Coarse thread is for any combination of softwoods, plywood, and composites, and fine is for hardwoods. The screw features a type 17 auger tip that self-taps its' own hole, eliminating the need to predrill in even the hardest materials. Our screws zinc plated finish and a dry-lubricant coating that eases driving torque and provides greater rust resistance.
- •Washer head style | For hardwood to hardwood applications | #8 square drive recess coarse thread
- •1-1/4" screw | Recommended material thick: 3/4" | Square-drive prevents bit slipping while driving
- •Flat-bottom head seats firmly in pocket hole | Smooth shank draws the joint together | Self-tapping tip drills its own hole without splitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.