Shop BIG JOE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Counterbalanced Walkie Stacker
- Mfr # CB-22-157-BB224AG
- Zoro # G923356878
product price:Â
$
25,630.99
/ea
Key Features
Width Across Forks
30 in
Standards
OSHA
Drive Wheel Width
3 in
Charge Time
4 hr
Overall Height with Forks Lowered
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-22-157-BB224AG
- Zoro #
- G923356878
- UPC #
- -
- Country of Origin
- China
- Standards
- OSHA
- Charge Time
- 4 hr
- Base Material
- Steel
- Run Time
- 4 hr
- Battery Voltage
- 24V AC
- Item
- Stacker
- Load Center
- 24 in
- Charger Type
- On-Board
- Battery Amp Hours
- 224 Ah
- Operation
- Powered
- Load Capacity
- 2,200 lb
- Travel Speed
- 3.1 mph
- Includes
- Battery, Charger
- Caster Brake Type
- No Caster Brake
- Battery Type
- Absorbent Glass Mat (AGM) Maintenance-Free
- Axle-Mounted Wheel/Tread Material
- Polyurethane
- Drive Wheel/Tread Material
- Polyurethane
- Base Type
- Counterbalanced
Dimensions
- Width Across Forks
- 30 in
- Drive Wheel Width
- 3 in
- Overall Height with Forks Lowered
- 71 in
- Overall Width
- 35.8 in
- Drive Wheel Diameter
- 9 in
- Overall Height with Forks Raised
- 193 in
- Fork Width
- 4 in
- Fork Length
- 42 in
- Width Between Forks
- 0 in to 22 in
- Wire Rope Length
- 106 in
- Fork Thickness
- 1 1/2 in
- Handle Height
- 47 in
- Minimum Lifting Height
- 2 in
- Maximum Lifting Height
- 157 in
- Overall Length
- 106 in
- Length
- 106 in
Description
Powered, Base Type Counterbalanced, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 0 in to 22 in, Width Across Forks 30 in, Minimum Lifting Height 2 in, Maximum Lifting Height 157 in, Overall Length 106 in, Overall Width 35.8 in, Overall Height with Forks Lowered 71 in, Overall Height with Forks Raised 193 in, Load Center 24 in, Caster Brake Type No Caster Brake
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.