Shop BIG JOE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Integrated Lithium-Ion Straddle Stacker
- Mfr # S26-124
- Zoro # G723353565
product price:Â
$
15,203.99
/ea
Key Features
Load Center
24 in
Standards
ANSI B56.1; OSHA Section 1910.178(A)(2)
Charger Voltage
120V AC
Handle Height
45 in
Overall Height with Forks Lowered
83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S26-124
- Zoro #
- G723353565
- UPC #
- -
- Country of Origin
- China
- Load Center
- 24 in
- Item
- Stacker
- Standards
- ANSI B56.1; OSHA Section 1910.178(A)(2)
- Charger Voltage
- 120V AC
- Base Material
- Steel
- Charge Time
- 4 hr
- Battery Voltage
- 24V
- Drive Wheel/Tread Material
- Polyurethane
- Powered
- Not Powered
- Travel Speed
- 2.5 mph
- Base Type
- Adjustable Straddle
- Caster Brake Type
- No Caster Brake
- Caster Wheel/Tread Material
- Polyurethane
- Run Time
- 4 hr
- Operation
- Powered
- Battery Amp Hours
- 100 Ah
- Load Capacity
- 2,600 lb
Dimensions
- Handle Height
- 45 in
- Overall Height with Forks Lowered
- 83 in
- Maximum Lifting Height
- 149 in
- Overall Width
- 45 1/2 to 54 1/2 in
- Fork Length
- 42 in
- Overall Height with Forks Raised
- 185 in
- Turning Radius
- 58 in
- Drive Wheel Diameter
- 8 1/2 in
- Width Across Forks
- 8 in to 30 11/16 in
- Width Between Forks
- 0 in to 22 in
- Wire Rope Length
- 67 11/16 in
- Drive Wheel Width
- 3 in
- Minimum Lifting Height
- 2 1/2 in
- Fork Thickness
- 1 5/8 in
- Fork Width
- 4 in
- Overall Length
- 67 11/16 in
- Length
- 67 11/16 in
Description
Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,600 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 0 in to 22 in, Width Across Forks 8 in to 30 11/16 in, Minimum Lifting Height 2 1/2 in, Maximum Lifting Height 149 in, Overall Length 67 11/16 in, Overall Width 45 1/2 to 54 1/2 in, Overall Height with Forks Lowered 83 in, Overall Height with Forks Raised 185 in, Load Center 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.