Personnel Lift, 24V AC, 59 in L, 2,610 lb
Mfr # J1-162
Zoro # G213329940
product price:Â $27,869.99
/eaKey Features
Power Source
Battery
Overall Width
31.5 in
Drive Height - Maximum
19.9 ft
Overall Length
59 in
Mobility
Drivable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J1-162
Zoro #
G213329940
UPC #
-
Country of Origin
China
Dimensions
Overall Width
31.5 in
Drive Height - Maximum
19.9 ft
Overall Length
59 in
Handrail Height
42.6 in
Working Height - Maximum
19.5 ft
Caster Diameter
3 in
Tire Size
9 in x 3 in
Stowed Height
83.5 in
Platform Height - Elevated
13.5 ft
Platform Width
31.5 in
Platform Length
20.5 in
Platform Height - Lowered
9 in
Details
Item
Personnel Lift
Power Source
Battery
Mobility
Drivable
Battery Type
AGM
Series
J1 JOEY
Load Capacity - Maximum
1,000 lb
Weight
2,610 lb
Up Speed Time
42 sec
Operating Voltage
24V AC
Voltage
24V AC
Description
Personnel Lift, Power Source Battery, Overall Length 59 in, Overall Width 31.5 in, Platform Width 31.5 in, Handrail Height 42.6 in, Stowed Height 83.5 in, Tire Size 9 in x 3 in, Series J1 JOEY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.