Shop BIG ROC TOOLS

57HBHS881MO BMX Bike Handle Bar Orange; 22.2 mm; 22 x 6 in.

  • Mfr # 57HBHS881MO

  • Zoro # G603894232


product price:  $32.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57HBHS881MO
Zoro #
G603894232
UPC #
729183941930
Country of Origin
China

Description

Features
  • For Bmx Bike.
  • Pg - Cr-Mo.
  • Width - 580 mm.
  • Raise - 100 mm.
  • Dia - 22.2 mm.
  • Bar Bore - 22.2 mm.
  • Back Sweep - 10 Degree.
  • Thickness - 1.6T.
  • Color - Orange.
  • Dimension - 22 L x 6 W x 6 H in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.