Shop BIG ROC TOOLS

57HBHS881MGY BMX Bike Handle Bar Gray; 22.2 mm; 6 x 22 in.

  • Mfr # 57HBHS881MGY

  • Zoro # G503894059


product price:  $43.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57HBHS881MGY
Zoro #
G503894059
UPC #
729183945020
Country of Origin
China

Description

Features
  • For Bmx Bike.
  • Pg - Cr-Mo.
  • Width - 580 mm. - Thickness - 1.6T.
  • Raise - 100 mm.
  • Dia - 22.2 mm.
  • Bar Bore - 22.2 mm.
  • Back Sweep - 10 Degree.
  • Color - Gray.
  • Dimension - 6 L x 6 W x 22 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.