Shop BIG ROC TOOLS

57HBHSRA02HPK2 Single Speed Bike Handle Bar Hot Pink; Bore 25.4 mm; 8 x 16 in.

  • Mfr # HBHSRA02HPK2

  • Zoro # G703894170


product price:  $42.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBHSRA02HPK2
Zoro #
G703894170
UPC #
729183945112
Country of Origin
China

Description

Features
  • For Single Speed Bike.
  • Material - Alloy.
  • Tube - 23.8 mm.
  • B.B. - 25.4 mm.
  • Width - 430 mm.
  • Color - Hot Pink.
  • Dimension - 8 L x 10 W x 16 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.