Shop BIG ROC TOOLS

57RFGCLL1394 4Pcs Rubber Foam Grip; 3 x 18 in.

  • Mfr # 57RFGCLL1394

  • Zoro # G003894092


product price:  $14.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57RFGCLL1394
Zoro #
G003894092
UPC #
729183943972
Country of Origin
China

Description

Features
  • 2 Pieces 7/8 in. x 7 mm x 5 in. and 2 Pieces 20 x 7 mm x 13 in.
  • Reflector cap
  • Dimension - 3 L x 6 W x 18 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.