Shop BIG ROC TOOLS

57PCK745GN1 Polycarbonate Pedal Set- White; 100 x 105 mm

  • Mfr # 57PCK745GN1

  • Zoro # G103893919


product price:  $27.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57PCK745GN1
Zoro #
G103893919
UPC #
729183943590
Country of Origin
China

Description

Features
  • Polycarbonate bicycle pedal set
  • Fabricated of steel
  • Not equipped with reflectors
  • Color - White
  • Size - 100 x 105 mm
  • Axle Size - 9/16 in.
  • Dimension - 9 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.