Shop BIG ROC TOOLS

57SATB12P Adjustable Handlebar Stem - Purple

  • Mfr # 57SATB12P

  • Zoro # G403894012


product price:  $20.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57SATB12P
Zoro #
G403894012
UPC #
729183943231
Country of Origin
China

Description

Features
  • Bicycle Handle Bar Stem
  • Material - Alloy
  • Extension - 28.6 x 50 mm
  • Bar bore - 31.8 mm with 25.4 mm Adaptor
  • Color - Purple
  • Dimension - 9 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.