Shop BIG ROC TOOLS

57SYC80BE Handle Bar Stem - Blue; 145 mm

  • Mfr # 57SYC80BE

  • Zoro # G603894300


product price:  $24.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57SYC80BE
Zoro #
G603894300
UPC #
729183943033
Country of Origin
China

Description

Features
  • Alloy handle bar stem for bikes
  • Measures 145 millimeters in length
  • Extension - 22.2 x 80 x 145 mm
  • Bar Bore - 25.4 mm.
  • Color - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.