Shop BIG ROC TOOLS

IDS12916 2.56 in.; 1 in. Dr Cr-Mo Air Deep Impact Socket

  • Mfr # IDS12916

  • Zoro # G503915679


product price:  $75.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDS12916
Zoro #
G503915679
UPC #
729183380517
Country of Origin
China

Details

Item
Deep Impact Socket

Description

Features :
  • Air Deep Well Socket.
  • Socket is made of Chrome Molybdenum Steel.
  • Drop Forged.
  • Size - 1 in. Dr x 2 - 9/16 in.
  • Dimension - 5 x 7 x 7 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.