This item is Discontinued.

Big Timber Wood Screw, #9, Steel Torx Drive, 100 PK 1THB9212W

Wood Screw, #9, Steel Torx Drive, 100 PK (Discontinued)

  • Mfr # 1THB9212W
  • Zoro # G605285618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1THB9212W
Zoro #
G605285618
UPC #
809486132232
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

Heat-treated hardened steel for high tensile strength and high shear strength. Triple layer ACQ compatible bronze coating for exterior or interior use. Handles 2X the torque as Phillips or square drive while extending the life of the bit. Precision cut knurl enlarges hole to reduce splitting and drag to help draw lumber together. Type-17 tip for faster precise starts which eliminate walking provides easier insertion without pre-drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.