Shop BIGSO
See all product information
Create Account
1033 Soft Storage Foldable Fiberboard Storage Box with Lid, Small, 7.5 x 10.2 x 13.8 in, Blue, 8PK
- Mfr # 6935S0301
- Zoro # G524798084
product price:Â
$
23.99
/pk of 8, $3.00/ea
Key Features
Overall Height
7.5 in
Overall Width
10.2 in
Overall Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6935S0301
- Zoro #
- G524798084
- UPC #
- 841411107304
- Country of Origin
- Lithuania
- Item
- Bigso 1033 Soft Storage Foldable Fiberboard Storage Box with Lid, Small, 7.5 x 10.2 x 13.8 in, Blue
Dimensions
- Overall Height
- 7.5 in
- Overall Width
- 10.2 in
- Overall Length
- 13.8 in
Description
Bigso 1033 Soft Storage Foldable Fiberboard Storage Box with Lid, Small, 7.5 x 10.2 x 13.8 in, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.