Estelle Mag. File Ash C62, 6PK
- Mfr # AE466 ASH
- Zoro # G224798094
product price:Â
$
23.99
/pk of 6, $4.00/ea
Key Features
Depth
4.5 in
Outside Length
12.6 in
Width
9.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE466 ASH
- Zoro #
- G224798094
- UPC #
- 841411118836
- Country of Origin
- Lithuania
- Item
- Bigso Estelle Mag. File Ash C62
Dimensions
- Depth
- 4.5 in
- Outside Length
- 12.6 in
- Width
- 9.6 in
Description
Bigso Estelle Mag. File Ash C62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.