LOGAN K.D. BOX WHITE 455, 8PK
- Mfr # 990145533LEA000
- Zoro # G924798127
product price:Â
$
23.99
/pk of 8, $3.00/ea
Key Features
Overall Height
1 in
Overall Length
12 in
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 990145533LEA000
- Zoro #
- G924798127
- UPC #
- 841411113640
- Country of Origin
- Lithuania
- Item
- Logan K.D. Box White 455
Dimensions
- Overall Height
- 1 in
- Overall Length
- 12 in
- Overall Width
- 12 in
Description
LOGAN K.D. BOX WHITE 455
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.