Karin Collapsible Storage Box, 8.9 x 12.4 x 5.4 Inches, Dark Gray, 8PK
- Mfr # 888145641
- Zoro # G724798129
product price:Â
$
19.99
/pk of 8, $2.50/ea
Key Features
Overall Width
12.4 in
Overall Height
5.4 in
Overall Length
8.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 888145641
- Zoro #
- G724798129
- UPC #
- 841411110601
- Country of Origin
- Lithuania
Dimensions
- Overall Width
- 12.4 in
- Overall Height
- 5.4 in
- Overall Length
- 8.9 in
Details
- Item
- Bigso Karin Collapsible Storage Box, 8.9 x 12.4 x 5.4 Inches, Dark Gray
Description
Bigso Karin Collapsible Storage Box, 8.9 x 12.4 x 5.4 Inches, Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.