Shop BIGSO
See all product information
Create Account
Medium Storage Basket, Peach Skin Fabric, Cream, 10PK
- Mfr # 6994S0901
- Zoro # G624798090
product price:Â
$
16.99
/pk of 10, $1.70/ea
Key Features
Overall Length
13.8 in
Overall Width
9.8 in
Overall Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6994S0901
- Zoro #
- G624798090
- UPC #
- 841411119536
- Country of Origin
- Lithuania
- Item
- Bigso Medium Storage Basket, Peach Skin Fabric, Cream
Dimensions
- Overall Length
- 13.8 in
- Overall Width
- 9.8 in
- Overall Height
- 5.5 in
Description
Bigso Medium Storage Basket, Peach Skin Fabric, Cream
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.