Storage Container, Small, Beige, 12PK
- Mfr # 6930S0201
- Zoro # G824798081
product price:Â
$
12.99
/pk of 12, $1.08/ea
Key Features
Overall Width
6.7 in
Overall Length
6.7 in
Overall Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6930S0201
- Zoro #
- G824798081
- UPC #
- 841411106277
- Country of Origin
- Lithuania
- Item
- Bigso 6930S0201 Storage Container, Small, Beige
Dimensions
- Overall Width
- 6.7 in
- Overall Length
- 6.7 in
- Overall Height
- 0.1 in
Description
Bigso 6930S0201 Storage Container, Small, Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.