Soft Foldable Fiberboard Storage Box with Lid, 8.7 x 11.8 x 15.7 in, Medium, Grey, 8PK
- Mfr # 6936S0101
- Zoro # G324798215
product price:Â
$
25.99
/pk of 8, $3.25/ea
Key Features
Overall Length
17.36 in
Overall Height
1.1417 in
Overall Width
12.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6936S0101
- Zoro #
- G324798215
- UPC #
- 841411104457
- Country of Origin
- Lithuania
Dimensions
- Overall Length
- 17.36 in
- Overall Height
- 1.1417 in
- Overall Width
- 12.4 in
Details
- Item
- Bigso Soft Foldable Fiberboard Storage Box with Lid, 8.7 x 11.8 x 15.7 in, Medium, Grey
Description
Bigso Soft Foldable Fiberboard Storage Box with Lid, 8.7 x 11.8 x 15.7 in, Medium, Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.