Shop BIGSO
See all product information
Create Account
STORAGE BAG BLUE, 5PK
- Mfr # 6941S0301
- Zoro # G724798099
product price:Â
$
22.99
/pk of 5, $4.60/ea
Key Features
Overall Width
11 in
Overall Length
13 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6941S0301
- Zoro #
- G724798099
- UPC #
- 841411107502
- Country of Origin
- Lithuania
- Item
- Storage Bag Blue
Dimensions
- Overall Width
- 11 in
- Overall Length
- 13 in
- Overall Height
- 2 in
Description
STORAGE BAG BLUE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.