Soft Storage Foldable Fiberboard Storage Box with Lid, Medium, 8.7 x 11.8 x 15.7 in, Blue, 8PK
- Mfr # 6936S0301
- Zoro # G224798063
product price:Â
$
25.99
/pk of 8, $3.25/ea
Key Features
Overall Height
1.1417 in
Overall Width
12.4 in
Overall Length
17.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6936S0301
- Zoro #
- G224798063
- UPC #
- 841411107298
- Country of Origin
- Lithuania
Dimensions
- Overall Height
- 1.1417 in
- Overall Width
- 12.4 in
- Overall Length
- 17.36 in
Details
- Item
- Bigso Soft Storage Foldable Fiberboard Storage Box with Lid, Medium, 8.7 x 11.8 x 15.7 in, Blue
Description
Bigso Soft Storage Foldable Fiberboard Storage Box with Lid, Medium, 8.7 x 11.8 x 15.7 in, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.