STORAGE BAG BEIGE, 5PK
- Mfr # 6941S0201
- Zoro # G924798165
product price:Â
$
22.99
/pk of 5, $4.60/ea
Key Features
Overall Height
2 in
Overall Length
13 in
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6941S0201
- Zoro #
- G924798165
- UPC #
- 841411109100
- Country of Origin
- Lithuania
- Item
- Storage Bag Beige
Dimensions
- Overall Height
- 2 in
- Overall Length
- 13 in
- Overall Width
- 11 in
Description
STORAGE BAG BEIGE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.