Bil-Jax
Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height
Mfr # 6004C-10X10RT
Zoro # G3365315
original price:
$3,351.29
29% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Platform Height 2 to 11 ft
- Overall Depth 60 in
- Overall Height 17 ft
- Material Aluminum, Steel, Wood
- Overall Width 120 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- DAYTON Top Hook Shaft (GGS_56921)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- METALTECH Scaffold Tower, Steel, Adjustable Platform Height (I-CISC)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- WERNER Portable Scaffold, Aluminum, 3 ft 8 in Platform Height (PS-48)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- Bil-Jax Scaffolding