
M-Benz Gl320 09-07/Gl350 13-10 Air Spring, 44-165062
Mfr # 44-165062
Zoro # G9569389
product price: $816.00
/ea
Free Shipping & Returns
Key Features
Length
35.5 in
Finish
Black Paint
Weight
21.87 lbs
Height
6. in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44-165062
Zoro #
G9569389
UPC #
-
Country of Origin
Unknown
Dimensions
Length
35.5 in
Height
6. in
Width
6.5 in
Ride Height Adjustable
Yes
Details
Finish
Black Paint
Weight
21.87 lbs
Features
Handling Characteristic
Stock, Performance
Ride Control/Adjustability
Non- Adjustable
Design
Air
Budget
Med-High
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Internal Design
Monotube
Series
B4 OE Replacement (Air)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.