
Bimba-Mead Air Linear Guided Slide, Ball BRG, M5X0.8 Port, 16mm Bore, 175mm Stroke
Mfr # MTCL-16X175-S-T
Zoro # G205564779
product price:Â $941.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTCL-16X175-S-T
Zoro #
G205564779
UPC #
-
Country of Origin
China
Description
Bimba-mead air linear guided slide mtcl-16x175-s-t, ball brg, m5x0.8 port, 16mm bore, 175mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 16mm cylinder bore 175mm cylinder stroke ball bearing guided style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.