Shop BINDER
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 100/120V, 25-5/8"W
- Mfr # 9020-0464
- Zoro # G214548210
product price:Â
$
19,864.99
/ea
Key Features
Standards
CE, cULus
Humidity - Maximum
80 %
Chamber Width
25 5/8 in
Temperature Setting - Minimum
0 Degrees C
Chamber Volume
14.13 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0464
- Zoro #
- G214548210
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Chamber Width
- 25 5/8 in
- Overall Height
- 76 5/8 in
- Interior Height
- 49 7/8 in
- Interior Depth
- 19 1/8 in
- Overall Depth
- 31 3/8 in
- Overall Width
- 36 3/8 in
Details
- Standards
- CE, cULus
- Humidity - Maximum
- 80 %
- Temperature Setting - Minimum
- 0 Degrees C
- Chamber Volume
- 14.13 cu ft
- Voltage
- 100/120V
- Temperature Setting - Maximum
- 70 Degrees C
- Humidity - Minimum
- 10 %
- Item
- Environmental Chamber
- Door Type
- Solid
- Number of Shelves
- 2
- Temperature Uniformity
- +/-0.5 @ 40 Degrees C
- Series
- Classic
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
Description
Environmental Chamber, Chamber Volume 14.13 cu ft, Chamber Width 25 5/8 in, Overall Width 36 3/8 in, Overall Depth 31 3/8 in, Overall Height 76 5/8 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.