Shop BINDER
Additional $605.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 200/240V, 38.25"W
- Mfr # 9020-0327
- Zoro # G714547805
product price:Â
$
32,512.99
/ea
Key Features
Temperature Setting - Minimum
0 Degrees C
Overall Height
75 3/4 in
Chamber Volume
0.04 cu ft
Overall Width
49 1/4 in
Humidity - Maximum
80 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0327
- Zoro #
- G714547805
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 75 3/4 in
- Overall Width
- 49 1/4 in
- Interior Depth
- 32 7/8 in
- Interior Height
- 49 1/4 in
- Overall Depth
- 45 1/8 in
- Chamber Width
- 38 1/4 in
Details
- Temperature Setting - Minimum
- 0 Degrees C
- Chamber Volume
- 0.04 cu ft
- Humidity - Maximum
- 80 %
- Humidity - Minimum
- 10 %
- Voltage
- 200/240V
- Temperature Setting - Maximum
- 70 Degrees C
- Item
- Environmental Chamber
- Standards
- CE
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Number of Shelves
- 2
- Temperature Uniformity
- +/-0.2 @ 40 Degrees C
Description
Environmental Chamber, Chamber Volume 0.04 cu ft, Chamber Width 38 1/4 in, Overall Width 49 1/4 in, Overall Depth 45 1/8 in, Overall Height 75 3/4 in, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.