Incubator, 0.04cu ft, 75-5/8"H, Dgtl

  • Mfr # 9020-0428
  • Zoro # G014548083
product price: 
$
21,114.99
/ea
Additional $865.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
75 5/8 in
Overall Width
49 1/4 in
Overall Depth
45 1/4 in
Shelving Material
Stainless Steel
Standards
DIN 12880:2007
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0428
Zoro #
G014548083
UPC #
-
Country of Origin
Germany
Item
Incubator
Shelving Material
Stainless Steel
Standards
DIN 12880:2007
Temperature Accuracy Tolerance
0.1 %
Refrigerated
Refrigerated
Number of Shelves
2
Includes Alarm
Yes
Voltage
100/120V
Shelving Type
Perforated
Maximum Humidity
70 %
Convection Type
Forced Air
Temperature Setting - Minimum
0 Degrees C
Shelf Capacity
99.21 lb
Temperature Setting - Maximum
70 Degrees C
Color
Gray
Humidity - Maximum
70 %
Temperature Uniformity
+/-0.1K @ 37 Degrees C
Product Type
Incubator
Current
16 A
Weight
720.91 lb
Capacity
0.04 cu ft
Display Type
Digital
Interior Material
Tempered Safety Glass
Housing Finish
Powder Coated
Frequency
50/60 Hz
Programmable
Yes
Wattage
1.3 kW
Alarm Indicator Type
Visual
Wire Color
Gray

Dimensions

Overall Height
75 5/8 in
Overall Width
49 1/4 in
Overall Depth
45 1/4 in
Interior Depth
33 in
Interior Height
49 1/4 in
Interior Width
38 1/4 in

Description

Incubator, Overall Height 75 5/8 in, Overall Width 49 1/4 in, Overall Depth 45 1/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & reviews