Incubator, 8.72cu ft, 57-5/8"H, Dgtl

  • Mfr # 9020-0426
  • Zoro # G614548070
product price: 
$
10,421.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 5/8 in
Overall Width
36 3/8 in
Overall Depth
31 1/4 in
Capacity
8.72 cu ft
Interior Width
25 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0426
Zoro #
G614548070
UPC #
-
Country of Origin
Germany
Item
Incubator
Capacity
8.72 cu ft
Temperature Setting - Maximum
70 Degrees C
Refrigerated
Refrigerated
Weight
335.1 lb
Wattage
0.9 kW
Current
16 A
Temperature Uniformity
+/-0.1K @ 37 Degrees C
Convection Type
Forced Air
Shelf Capacity
66.14 lb
Maximum Humidity
70 %
Programmable
Yes
Standards
DIN 12880:2007
Color
Gray
Number of Shelves
2
Voltage
100/120V
Product Type
Incubator
Interior Material
Tempered Safety Glass
Temperature Accuracy Tolerance
0.1 %
Includes Alarm
Yes
Shelving Material
Stainless Steel
Alarm Indicator Type
Visual
Housing Finish
Powder Coated
Temperature Setting - Minimum
0 Degrees C
Display Type
Digital
Shelving Type
Perforated
Humidity - Maximum
70 %
Frequency
50/60 Hz
Wire Color
Gray

Dimensions

Overall Height
57 5/8 in
Overall Width
36 3/8 in
Overall Depth
31 1/4 in
Interior Width
25 5/8 in
Interior Depth
19 1/8 in
Interior Height
30 7/8 in

Description

Incubator, Overall Height 57 5/8 in, Overall Width 36 3/8 in, Overall Depth 31 1/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & reviews