Incubator, 1.87cu ft, 26-1/2"H, Dgtl

  • Mfr # 9640-0007
  • Zoro # G814548245
product price: 
$
10,411.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
26 1/2 in
Overall Width
20 3/4 in
Overall Depth
21 1/2 in
Weight
116.84 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0007
Zoro #
G814548245
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Weight
116.84 lb
Minimum Humidity
95 %
Display Type
Digital
Product Type
Incubator
Humidity - Maximum
95 %
Temperature Setting - Maximum
60 Degrees C
Shelf Capacity
22.05 lb
Current
16 A
Shelving Material
Stainless Steel
Shelving Type
Perforated
Capacity
1.87 cu ft
Temperature Accuracy Tolerance
0.1 %
Convection Type
Gravity
CO2 - Maximum
20 %
Alarm Indicator Type
Audio and Visual
Humidity - Minimum
90 %
Color
Gray
Voltage
100/120V
Number of Shelves
2
Door Lock Type
Keyed Lock
Temperature Setting - Minimum
4 Degrees C
Housing Finish
Powder Coated
Includes Alarm
Yes
Refrigerated
Non-Refrigerated
Door Hinge
Right
Maximum Humidity
95 %
CO2 - Minimum
0 %
Interior Material
Stainless Steel
Programmable
Yes
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Wattage
0.8 kW
Frequency
50/60 Hz
Standards
DIN 12880:2007
Door Material
Stainless Steel
Humidity Control Type
Passive
Door Type
Swing
Includes
Perforated Shelves
Features
Inner Glass Door
Housing Material
Steel
Number of Displays
1
Control Type
Controller
Chamber Configuration
Single
Series
Classic/Standard
Wire Color
Gray

Dimensions

Overall Height
26 1/2 in
Overall Width
20 3/4 in
Overall Depth
21 1/2 in
Interior Height
15 3/4 in
Interior Width
15 3/4 in
Interior Depth
13 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 26 1/2 in, Overall Width 20 3/4 in, Overall Depth 21 1/2 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews