Incubator, 0.71cu ft, 19-1/2"H, Dgtl

  • Mfr # 9010-0189
  • Zoro # G814547880
product price: 
$
2,366.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
17 1/8 in
Overall Depth
20 1/2 in
Interior Height
13 in
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0189
Zoro #
G814547880
UPC #
-
Country of Origin
Germany
Item
Incubator
Color
Gray
Product Type
Incubator
Convection Type
Gravity
Temperature Setting - Minimum
5 Degrees C
Maximum Humidity
70 %
Includes Alarm
Yes
Refrigerated
Non-Refrigerated
Standards
DIN 12880
Temperature Accuracy Tolerance
0.1 %
Temperature Uniformity
+/-0.5K @ 37 Degrees C
Current
12.5 A
Weight
59.52 lb
Shelf Capacity
26.46 lb
Capacity
0.71 cu ft
Interior Material
Tempered Safety Glass
Humidity - Maximum
70 %
Temperature Setting - Maximum
100 Degrees C
Shelving Material
Stainless Steel
Frequency
60 Hz
Programmable
Yes
Number of Shelves
2
Display Type
Digital
Shelving Type
Grid
Wattage
0.2 kW
Voltage
120V AC
Alarm Indicator Type
Visual
Housing Finish
Powder Coated
Control Type
Controller
Chamber Configuration
Single
Door Type
Swing
Number of Displays
1
Door Hinge
Right
Door Material
Stainless Steel
Humidity Control Type
Passive
Includes
Perforated Shelves
Door Lock Type
Keyed Lock
Housing Material
Steel
Features
Inner Glass Door
Series
Classic/Standard
Incubator Type
Multipurpose
Wire Color
Gray

Dimensions

Overall Height
19 1/2 in
Overall Width
17 1/8 in
Overall Depth
20 1/2 in
Interior Height
13 in
Interior Width
8 3/4 in
Interior Depth
10 7/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 19 1/2 in, Overall Width 17 1/8 in, Overall Depth 20 1/2 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews