Incubator, 8.72cu ft, 57-5/8"H, Dgtl

  • Mfr # 9020-0304
  • Zoro # G814548146
product price: 
$
12,181.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 5/8 in
Overall Width
36 3/8 in
Overall Depth
31 1/2 in
Current
16 A
Voltage
100/120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0304
Zoro #
G814548146
UPC #
-
Country of Origin
Germany
Item
Incubator
Current
16 A
Voltage
100/120V
Temperature Accuracy Tolerance
0.1 %
Door Lock Type
Keyed Lock
Frequency
60 Hz
Temperature Setting - Minimum
-10 Degrees C
Shelf Capacity
66.14 lb
Temperature Setting - Maximum
100 Degrees C
Display Type
Digital
Shelving Type
Perforated
Programmable
Yes
Convection Type
Forced Air
Product Type
Incubator
Shelving Material
Stainless Steel
Housing Finish
Powder Coated
Color
Gray
Capacity
8.72 cu ft
Maximum Humidity
70 %
Interior Material
Tempered Safety Glass
Alarm Indicator Type
Audio and Visual
Temperature Uniformity
+/-0.2K @ 37 Degrees C
Refrigerant Type
R-134a
Weight
376.99 lb
Standards
DIN 12880
Includes Alarm
Yes
Humidity - Maximum
70 %
Wattage
1.2 kW
Refrigerated
Refrigerated
Number of Shelves
2
Wire Color
Gray

Dimensions

Overall Height
57 5/8 in
Overall Width
36 3/8 in
Overall Depth
31 1/2 in
Interior Width
25 5/8 in
Interior Depth
19 1/8 in
Interior Height
30 7/8 in

Description

Incubator, Overall Height 57 5/8 in, Overall Width 36 3/8 in, Overall Depth 31 1/2 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, NY, WA

Ratings & reviews