Incubator, 14.13cu ft, 40-3/8"H, Dgtl

  • Mfr # 9010-0176
  • Zoro # G614548087
product price: 
$
6,691.99
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 3/8 in
Overall Width
49 1/4 in
Overall Depth
30 1/8 in
Convection Type
Gravity
Shelf Capacity
77.16 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0176
Zoro #
G614548087
UPC #
-
Country of Origin
Germany
Item
Incubator
Convection Type
Gravity
Shelf Capacity
77.16 lb
Temperature Uniformity
+/-0.5K @ 37 Degrees C
Number of Shelves
2
Maximum Humidity
70 %
Temperature Setting - Minimum
5 Degrees C
Shelving Type
Grid
Color
Gray
Refrigerated
Non-Refrigerated
Housing Finish
Powder Coated
Product Type
Incubator
Weight
297.62 lb
Standards
DIN 12880
Interior Material
Tempered Safety Glass
Temperature Setting - Maximum
100 Degrees C
Frequency
60 Hz
Voltage
120V AC
Temperature Accuracy Tolerance
0.1 %
Includes Alarm
Yes
Current
12.5 A
Programmable
Yes
Capacity
14.13 cu ft
Wattage
0.85 kW
Humidity - Maximum
70 %
Shelving Material
Stainless Steel
Alarm Indicator Type
Visual
Display Type
Digital
Includes
Perforated Shelves
Humidity Control Type
Passive
Control Type
Controller
Features
Inner Glass Door
Series
Classic/Standard
Door Lock Type
Keyed Lock
Chamber Configuration
Single
Door Hinge
Right
Number of Displays
1
Housing Material
Steel
Door Material
Stainless Steel
Door Type
Swing
Incubator Type
Multipurpose
Wire Color
Gray

Dimensions

Overall Height
40 3/8 in
Overall Width
49 1/4 in
Overall Depth
30 1/8 in
Interior Height
31 1/2 in
Interior Width
39 3/8 in
Interior Depth
19 3/4 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 40 3/8 in, Overall Width 49 1/4 in, Overall Depth 30 1/8 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews