Shop BINDER

Incubator, 3.6cu ft, 28-1/8"H, Dgtl

  • Mfr # 9020-0314
  • Zoro # G714547614

product price: 
$
7,310.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
28 1/8 in
Overall Width
33 3/4 in
Overall Depth
25 3/4 in
Includes Alarm
Yes
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0314
Zoro #
G714547614
UPC #
-
Country of Origin
Germany
Item
Incubator
Includes Alarm
Yes
Number of Shelves
2
Shelving Material
Stainless Steel
Capacity
3.6 cu ft
Shelving Type
Perforated
Humidity - Maximum
70 %
Display Type
Digital
Maximum Humidity
70 %
Wattage
0.7 kW
Interior Material
Tempered Safety Glass
Housing Finish
Powder Coated
Frequency
50/60 Hz
Programmable
Yes
Standards
DIN 12880
Temperature Setting - Minimum
4 Degrees C
Voltage
100/120V
Convection Type
Forced Air
Color
Gray
Temperature Uniformity
+/-0.3K @ 37 Degrees C
Current
10 A
Temperature Accuracy Tolerance
0.1 %
Temperature Setting - Maximum
100 Degrees C
Weight
182.98 lb
Shelf Capacity
66.14 lb
Alarm Indicator Type
Audio and Visual
Refrigerated
Refrigerated
Product Type
Incubator
Wire Color
Gray

Dimensions

Overall Height
28 1/8 in
Overall Width
33 3/4 in
Overall Depth
25 3/4 in
Interior Width
23 5/8 in
Interior Depth
14 in
Interior Height
17 7/8 in

Description

Incubator, Overall Height 28 1/8 in, Overall Width 33 3/4 in, Overall Depth 25 3/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.