Incubator, 6cu ft, 34-1/4"H, Dgtl

  • Mfr # 9640-0020
  • Zoro # G114547825
product price: 
$
18,491.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
34 1/4 in
Overall Width
26 3/4 in
Overall Depth
28 1/8 in
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0020
Zoro #
G114547825
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Alarm Indicator Type
Audio and Visual
Standards
DIN 12880:2007
Wattage
1.4 kW
Shelving Material
Stainless Steel
Temperature Uniformity
+/-0.4K @ 37 Degrees C
Shelf Capacity
22.05 lb
CO2 - Minimum
0 %
Humidity - Maximum
95 %
Convection Type
Gravity
Capacity
6 cu ft
Interior Material
Stainless Steel
Color
Gray
Door Hinge
Right
Display Type
Digital
Current
16 A
Maximum Humidity
95 %
Weight
209.44 lb
Shelving Type
Perforated
Number of Shelves
3
Temperature Setting - Minimum
6 Degrees C
Product Type
Incubator
Refrigerated
Non-Refrigerated
Temperature Accuracy Tolerance
0.1 %
Temperature Setting - Maximum
60 Degrees C
Frequency
50/60 Hz
Humidity - Minimum
50 %
Includes Alarm
Yes
Minimum Humidity
50 %
CO2 - Maximum
20 %
Voltage
100/120V
Door Lock Type
Keyed Lock
Programmable
Yes
Housing Finish
Powder Coated
Housing Material
Steel
Number of Displays
1
Features
Inner Glass Door
Chamber Configuration
Single
Includes
Perforated Shelves
Control Type
Controller
Door Type
Swing
Door Material
Stainless Steel
Humidity Control Type
Passive
Series
Classic/Standard
Wire Color
Gray

Dimensions

Overall Height
34 1/4 in
Overall Width
26 3/4 in
Overall Depth
28 1/8 in
Interior Height
23 5/8 in
Interior Depth
19 3/4 in
Interior Width
22 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 34 1/4 in, Overall Width 26 3/4 in, Overall Depth 28 1/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews