Shop BINDER

Incubator, 9.43cu ft, 40-1/4"H, Dgtl

  • Mfr # 9640-0024
  • Zoro # G814547736

product price: 
$
27,870.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Minimum Humidity
50 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0024
Zoro #
G814547736
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Minimum Humidity
50 %
Shelving Material
Stainless Steel
Interior Material
Stainless Steel
Capacity
9.43 cu ft
Product Type
Incubator
Refrigerated
Non-Refrigerated
Temperature Accuracy Tolerance
0.1 %
Display Type
Digital
Humidity - Minimum
50 %
Maximum Humidity
95 %
Weight
277.78 lb
Convection Type
Gravity
Housing Finish
Powder Coated
Humidity - Maximum
95 %
Temperature Setting - Maximum
60 Degrees C
Temperature Setting - Minimum
6 Degrees C
Voltage
100/120V
Temperature Uniformity
+/-0.4K @ 37 Degrees C
CO2 - Maximum
20 %
Includes Alarm
Yes
Frequency
50/60 Hz
Wattage
1.5 kW
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Programmable
Yes
Current
16 A
Shelving Type
Perforated
Shelf Capacity
22.05 lb
CO2 - Minimum
0 %
Standards
DIN 12880:2007
Color
Gray
Number of Shelves
3
Door Hinge
Right
Door Material
Stainless Steel
Door Type
Swing
Chamber Configuration
Single
Control Type
Controller
Housing Material
Steel
Includes
Perforated Shelves
Series
Classic/Standard
Features
Inner Glass Door
Number of Displays
1
Humidity Control Type
Passive
Wire Color
Gray

Dimensions

Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Interior Height
29 1/2 in
Interior Width
24 3/8 in
Interior Depth
22 5/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 40 1/4 in, Overall Width 29 1/8 in, Overall Depth 30 7/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.