Incubator, 9.43cu ft, 40-1/4"H, Dgtl

  • Mfr # 9640-0026
  • Zoro # G914547674
product price: 
$
27,907.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0026
Zoro #
G914547674
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Includes Alarm
Yes
Capacity
9.43 cu ft
Weight
277.78 lb
Number of Shelves
3
Maximum Humidity
95 %
Minimum Humidity
50 %
Humidity - Minimum
50 %
Temperature Setting - Minimum
6 Degrees C
Wattage
1.5 kW
CO2 - Minimum
0 %
Voltage
100/120V
Frequency
50/60 Hz
Door Lock Type
Keyed Lock
Refrigerated
Non-Refrigerated
Current
16 A
Housing Finish
Powder Coated
Door Hinge
Right
Shelving Type
Perforated
Temperature Setting - Maximum
60 Degrees C
Interior Material
Stainless Steel
Temperature Uniformity
+/-0.4K @ 37 Degrees C
Color
Gray
Shelf Capacity
22.05 lb
Display Type
Digital
Programmable
Yes
Humidity - Maximum
95 %
Convection Type
Gravity
Alarm Indicator Type
Audio and Visual
CO2 - Maximum
20 %
Standards
DIN 12880:2007
Shelving Material
Stainless Steel
Product Type
Incubator
Temperature Accuracy Tolerance
0.1 %
Door Material
Stainless Steel
Includes
Perforated Shelves
Series
Classic/Standard
Features
Inner Glass Door
Number of Displays
1
Humidity Control Type
Passive
Door Type
Swing
Control Type
Controller
Chamber Configuration
Single
Housing Material
Steel
Wire Color
Gray

Dimensions

Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Interior Height
29 1/2 in
Interior Width
24 3/8 in
Interior Depth
22 5/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 40 1/4 in, Overall Width 29 1/8 in, Overall Depth 30 7/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews