Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Spray Gun, Pressure, 0.110 in

  • Mfr # 2101-5111-5

  • Zoro # G5386997


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Pattern Size
12 in
Cup Capacity
No Cup
Air Consumption
14.1 cfm @ 50 psi, 19.1 cfm @ 70 psi, 9.5 cfm @ 30 psi
Nozzle Size
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-5111-5
Zoro #
G5386997
UPC #
676281333931
Country of Origin
United States

Dimensions

Pattern Size
12 in
Nozzle Size
2.8 mm
Hose Length Included
5 ft
Spray Pattern Size - Maximum
12 in
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Pressure
Cup Capacity
No Cup
Air Consumption
14.1 cfm @ 50 psi, 19.1 cfm @ 70 psi, 9.5 cfm @ 30 psi
Paint Viscosity Optimum Range
Low to Medium
For Use With
Mfr. No. 7041-6931-1
Air Inlet
1/4 in
Fluid Delivery Speed
Medium
Material
Aluminum
Includes
(2) Quart Regulated Pressure Cups, 5 ft Air Hose Assembly, 5 ft Fluid Hose Assembly
Weight
1.38 lb
Product Type
Conventional Spray Gun
Spray Technology
Conventional
Compatible with Manufacturer Model Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
Fluid Inlet Type
NPS
Air Inlet Type
NPS
Series
2100
Compatible Fluid Type
Adhesives, Epoxies
Operating Fluid Pressure - Maximum
100 psi
Operating Air Pressure - Maximum
100 psi
Compatible with Mfr. Model No.
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
Compatible Manufacturer Model Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
For Use with Mfr Model Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
Compatible Manufacturer Part Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
For Use With Mfr. Model Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
Compatible with Manufacturer Model No.
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
Compatible Pump Manufacturer Part Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)
Compatible Mfr. Model Number
45-6801 (68SS), 46-6032 (68PB), 47-56800 (568)

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 14.1 cfm @ 50 psi, 19.1 cfm @ 70 psi, 9.5 cfm @ 30 psi, Nozzle Size 2.8 mm, Pattern Size 12 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Mfr. No. 7041-6931-1, Includes (2) Quart Regulated Pressure Cups, 5 ft Air Hose Assembly, 5 ft Fluid Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.