Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-C-G1-12
- Zoro # G025056621
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Operating Air Pressure - Maximum
175 psi
Air Inlet Size
1/4 in
Viscosity Rating - Maximum
25 sec
Material
Aluminum, Metal, Stainless Steel
Overall Length
164 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-C-G1-12
- Zoro #
- G025056621
- UPC #
- 676281433570
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Operating Air Pressure - Maximum
- 175 psi
- Viscosity Rating - Maximum
- 25 sec
- Material
- Aluminum, Metal, Stainless Steel
- Spray Technology
- HVLP
- Series
- DVX
- Fluid Delivery Type
- Gravity
- Air Consumption
- 11.1 scfm
- Weight
- 487 g
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Air Inlet Size
- 1/4 in
- Overall Length
- 164 mm
- Spray Pattern Size - Maximum
- 11 13/16 in
- Nozzle Size
- 1.2 in
- Overall Height
- 177 mm
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 11.1 scfm, Nozzle Size 1.2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.