Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10-NPS-F
- Zoro # G025055761
product price:Â
$
1,872.99
/ea
Free Shipping & Returns
Key Features
Fluid Inlet Type
NPS
Viscosity Rating - Maximum
25 sec
Air Inlet Size
1/8 in
Operating Air Pressure - Maximum
102 psi
Spray Pattern Size - Maximum
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10-NPS-F
- Zoro #
- G025055761
- UPC #
- 676281433747
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Fluid Inlet Type
- NPS
- Viscosity Rating - Maximum
- 25 sec
- Operating Air Pressure - Maximum
- 102 psi
- Spray Technology
- HVLP
- Air Inlet Type
- NPSM
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Weight
- 940 g
- Operating Fluid Pressure - Maximum
- 102 psi
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Consumption
- 8.8 scfm
- Series
- DVX
- Product Type
- Conventional Spray Gun
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 127 mm
- Overall Height
- 97 mm
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 1/4 in
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.