Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-08P-BSP-F
- Zoro # G725056662
product price:Â
$
1,814.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Weight
940 g
Compatible Fluid Type
Enamels, Epoxies, Coatings
Spray Pattern Size - Maximum
13 in
Operating Fluid Pressure - Maximum
102 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-08P-BSP-F
- Zoro #
- G725056662
- UPC #
- 676281436199
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Spray Technology
- HVLP
- Weight
- 940 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Fluid Pressure - Maximum
- 102 psi
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Air Inlet Type
- NPSM
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Air Pressure - Maximum
- 102 psi
- Fluid Inlet Type
- BSP
- Air Consumption
- 8.8 scfm
- Series
- DVX
- Product Type
- Conventional Spray Gun
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 127 mm
- Fluid Inlet Size
- 1/4 in
- Air Inlet Size
- 1/8 in
- Nozzle Size
- 0.8 in
- Overall Height
- 97 mm
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 0.8 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.