Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-10-S-R
- Zoro # G225055707
product price:Â
$
1,720.99
/ea
Free Shipping & Returns
Key Features
Product Type
Conventional Spray Gun
Material
Metal, Plastic, Aluminum, Stainless Steel
Spray Technology
HVLP
Air Inlet Size
1/8 in
Weight
850 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-10-S-R
- Zoro #
- G225055707
- UPC #
- 676281435932
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Product Type
- Conventional Spray Gun
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Spray Technology
- HVLP
- Weight
- 850 g
- Operating Fluid Pressure - Maximum
- 102 psi
- Air Consumption
- 11.1 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Air Pressure - Maximum
- 102 psi
- Air Inlet Type
- NPSM
- Series
- DVX
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Length
- 127 mm
- Nozzle Size
- 1 in
- Overall Height
- 64 mm
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.