Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-C-G2-16
- Zoro # G725056488
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Spray Technology
HVLP
Compatible Fluid Type
Enamels, Epoxies, Coatings
Fluid Delivery Type
Gravity
Overall Height
177 mm
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-C-G2-16
- Zoro #
- G725056488
- UPC #
- 676281433617
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Spray Technology
- HVLP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Delivery Type
- Gravity
- Product Type
- Conventional Spray Gun
- Operating Air Pressure - Maximum
- 175 psi
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Series
- DVX
- Weight
- 487 g
- Material
- Aluminum, Metal, Stainless Steel
- Air Consumption
- 12.0 scfm
- Viscosity Rating - Maximum
- 25 sec
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Overall Height
- 177 mm
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1.6 in
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 164 mm
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 12.0 scfm, Nozzle Size 1.6 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.