Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P3-17
- Zoro # G825056067
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Air Consumption
11.4 scfm
Series
DVX
Weight
510 g
Compatible Fluid Type
Enamels, Epoxies, Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P3-17
- Zoro #
- G825056067
- UPC #
- 676281433532
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Fluid Delivery Type
- Pressure
- Air Consumption
- 11.4 scfm
- Series
- DVX
- Weight
- 510 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Spray Technology
- HVLP
- Operating Air Pressure - Maximum
- 175 psi
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Viscosity Rating - Maximum
- 25 sec
- Product Type
- Conventional Spray Gun
- Material
- Aluminum, Metal, Stainless Steel
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1.7 in
- Overall Length
- 161 mm
- Spray Pattern Size - Maximum
- 15 in
- Overall Height
- 166 mm
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.4 scfm, Nozzle Size 1.7 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.