Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-C-G2-20
- Zoro # G125056804
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Spray Pattern Size - Maximum
13 in
Series
DVX
Weight
487 g
Overall Length
164 mm
Compatible Fluid Type
Enamels, Epoxies, Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-C-G2-20
- Zoro #
- G125056804
- UPC #
- 676281433631
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Series
- DVX
- Weight
- 487 g
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Fluid Delivery Type
- Gravity
- Spray Technology
- HVLP
- Air Consumption
- 12.0 scfm
- Material
- Aluminum, Metal, Stainless Steel
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Operating Air Pressure - Maximum
- 175 psi
- Product Type
- Conventional Spray Gun
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 164 mm
- Overall Height
- 177 mm
- Nozzle Size
- 2 in
- Air Inlet Size
- 1/4 in
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 12.0 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.