Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P3-20N
- Zoro # G125056422
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
2 in
Weight
510 g
Overall Height
166 mm
Fluid Delivery Type
Pressure
Viscosity Rating - Maximum
25 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVXP-P3-20N
- Zoro #
- G125056422
- UPC #
- 676281435512
- Country of Origin
- United Kingdom
Dimensions
- Nozzle Size
- 2 in
- Overall Height
- 166 mm
- Air Inlet Size
- 1/4 in
- Overall Length
- 161 mm
- Spray Pattern Size - Maximum
- 15 in
Details
- Item
- Manual Spray Gun
- Weight
- 510 g
- Fluid Delivery Type
- Pressure
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.4 scfm
- Material
- Aluminum, Metal, Stainless Steel
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Series
- DVX
- Operating Air Pressure - Maximum
- 175 psi
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.4 scfm, Nozzle Size 2 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.