Shop BINKS
See all product information
Create Account
Gravity HVLP+ Manual Gun
- Mfr # DVXG-U-G1-11
- Zoro # G225056810
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Operating Air Pressure - Maximum
175 psi
Air Inlet Size
1/4 in
Includes
Tip Wrench, Torx Driver, Valve Tool
Overall Height
177 mm
Product Type
Conventional Spray Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXG-U-G1-11
- Zoro #
- G225056810
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Operating Air Pressure - Maximum
- 175 psi
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Product Type
- Conventional Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Fluid Delivery Type
- Gravity
- Spray Technology
- HVLP
- Series
- DVX
- Material
- Aluminum, Metal, Stainless Steel
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Air Consumption
- 11.1 scfm
- Weight
- 487 g
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Air Inlet Size
- 1/4 in
- Overall Height
- 177 mm
- Overall Length
- 164 mm
- Nozzle Size
- 1.1 in
- Spray Pattern Size - Maximum
- 11 13/16 in
Description
Manual Spray Gun, Fluid Delivery Type Gravity, Air Consumption 11.1 scfm, Nozzle Size 1.1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.