Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P1-10P
- Zoro # G625056601
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
8.8 scfm
Spray Pattern Size - Maximum
13 in
Fluid Inlet Type
BSP
Overall Length
161 mm
Fluid Delivery Type
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXP-P1-10P
- Zoro #
- G625056601
- UPC #
- 676281436113
- Country of Origin
- United Kingdom
- Item
- Manual Spray Gun
- Air Consumption
- 8.8 scfm
- Fluid Inlet Type
- BSP
- Fluid Delivery Type
- Pressure
- Operating Air Pressure - Maximum
- 175 psi
- Product Type
- Conventional Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Series
- DVX
- Spray Technology
- HVLP
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Weight
- 510 g
- Material
- Aluminum, Metal, Stainless Steel
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Traction Material
- Aluminum, Metal, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 in
- Overall Length
- 161 mm
- Overall Height
- 166 mm
- Air Inlet Size
- 1/4 in
- Nozzle Size
- 1 in
- Fluid Inlet Size
- 3/8 in
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.